Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Compact Variable-Speed Drives

Catalog No. 13200003
Change view
Click to view available options
Flow Rate:
1.6 to 124 mL/min per channel
1.6 to 239 mL/min per channel
Channels:
1
2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Channels
13-200-003 1.6 to 239 mL/min per channel 1
13-200-004 1.6 to 124 mL/min per channel 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-200-003 Supplier Masterflex™ Supplier No. MFLX7724020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Masterflex™ L/S™ Compact Variable-Speed Drives makes low-flow pumping easy.

  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
  • Automatic tubing retention makes tube loading quick and easy
  • Separate single-turn speed control and forward/off/reverse switch—maintain speed setting when turning pump on or off
  • Remote start/stop via contact closure on back of pump
Note:  Tubing is not included; sold separately.

Specifications

Channels 1
Control Type Analog
Display Type No Display
Flow Rate 1.6 to 239 mL/min per channel
Reversible Yes
Includes L/S Miniflex pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
Material Painted Steel
Electrical Requirements 90 to 260 VAC, 50/60 Hz
Voltage 90/260 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.