Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load™ II Head

Catalog No. 11747341
Change view
Click to view available options
Flow Rate:
0.17 to 2900 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
11-747-341 0.17 to 2900 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-747-341 Supplier Masterflex™ Supplier No. MFLX7771477

missing translation for 'validMainframeMsg'

Includes

standard digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord.

Masterflex™ L/S™ Digital Dispensing Pump Systems with Open-Head Sensor and Easy-Load™ II Head offer analog remote control options and simple programming—ideal for automated process applications.

  • Programmable dispense interval lets you set the delay between dispense cycles for convenient, automated dispensing
  • Open-head sensor shuts pump down to change tubing
  • Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size
  • Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings

Certifications

CE; ETL(US & CA)

Compliance

ISO 9002 registered

Warranty and Services

2 Years

Specifications

Accuracy ±0.1% (0.1 rpm at 600 rpm)
Certifications/Compliance CE; ETL(US & CA)
Channels 1
Color White and Black
Description Masterflex L/S Digital Dispensing Pump System with Open-Head Sensor and Easy-Load Head, thick-wall tubing, 600 rpm, IP33
Control Type Digital Variable Speed
Display Type Graphical LCD
Enclosure Rating IP33
Flow Rate 0.17 to 2900 mL/min.
Motor Speed 0.1 to 600 rpm
Reversible Yes
External Control 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
For Use With (Application) Fluid handling
Horsepower 75
Includes standard digital drive, Easy-Load II pump head, open head sensor, and 6-ft (1.8-m) power cord.
Material ABS Plastic and Aluminum drive, PPS and stainless steel head
Model L/S drive and L/S Easy-Load II pump head
No. of Heads Accepted 1
No. of Rollers 4
Pump Head Peristaltic
Sensors Open-head
Speed Control Digital Variable Speed
Tubing Type L/S Thick Wall Tubing
Overall Length (English) 10 in.
Overall Length (Metric) 25.4 cm
Overall Width (English) 8.5 in.
Overall Width (Metric) 21.6 cm
Overall Height (English) 8.5 in.
Overall Height (Metric) 21.6 cm
Weight (English) 18.3 lb.
Electrical Requirements 90/260 VAC 50/60 Hz
Voltage 90/260 V
Wattage 75 w
Amperage 2.2 A
Frequency 50/60 Hz
For Use With (Equipment) L/S 15, L/S 24, L/S 35, L/S 36 tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.