Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Digital Precision Pump Systems with Open-Head Sensor and Easy-Load Head

Catalog No. 11747347
Change view
Click to view available options
Flow Rate:
0.006 to 2300 mL/min.
0.034 to 480 mL/min.
0.17 to 2900 mL/min.
Motor Speed:
1 to 100 rpm
6 to 600 rpm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Motor Speed
11-747-347 0.17 to 2900 mL/min. 6 to 600 rpm
11-747-346 0.006 to 2300 mL/min. 6 to 600 rpm
11-747-349 0.034 to 480 mL/min. 1 to 100 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-747-347 Supplier Masterflex™ Supplier No. MFLX7771487
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

precision process drive, Easy-Load II pump head, open-head sensor, and 6-ft (1.8-m) power cord.

These accurate Masterflex™ L/S™ Digital Precision Pump Systems with Open-Head Sensor and Easy-Load Head have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.

  • Precise speed regulation without complicated setup and programming
  • Flow range from 0.006 to 2,300 mL/min, depending on tubing size and rpm
  • Pump, fill, and dispense with the same unit
  • Open-head sensor shuts unit down to change tubing

Certifications

CE; ETL(US & CA); IP66

Compliance

ISO 9002 registered

Warranty and Services

2 Years

Specifications

Accuracy ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
Certifications/Compliance CE; ETL(US & CA)
Channels 1
Color Silver and Black
Description Masterflex L/S Digital Precision Pump System with Open-Head Sensor and Easy-Load Head, thick-wall tubing, 600 rpm
Control Type Digital Variable Speed
Display Type Four-digit LED
Enclosure Rating IP66
Flow Rate 0.17 to 2900 mL/min.
Motor Speed 6 to 600 rpm
Reversible Yes
External Control 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
For Use With (Application) Fluid handling
Horsepower 75
Includes precision process drive, Easy-Load II pump head, open-head sensor, and 6-ft (1.8-m) power cord.
Material Stainless steel drive, PPS and stainless steel head
Model L/S drive and L/S Easy-Load II pump head
No. of Heads Accepted 1
No. of Rollers 4
Pump Head Peristaltic
Sensors Open-head
Speed Control Digital Variable Speed
Tubing Type L/S High-Performance Tubing (thick wall)
Overall Length (English) 12 in.
Overall Length (Metric) 30.5 cm
Overall Width (English) 9 in.
Overall Width (Metric) 22.9 cm
Overall Height (English) 9.25 in.
Overall Height (Metric) 23.5 cm
Weight (English) 29.6 lb.
Electrical Requirements 90/260 VAC 50/60 Hz
Voltage 90/260 VAC
Wattage 75 w
Amperage 2.2 A
Frequency 50/60 Hz
For Use With (Equipment) L/S 15, L/S 24, L/S 35, L/S 36 tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.