Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ High-Performance Precision Tubing, Puri-Flex™

Catalog No. 11475092
Change view
Click to view available options
Tubing Size:
L/S 15
L/S 24
L/S 35
L/S 36
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
11-475-092 L/S 24
13-200-114 L/S 15
13-200-115 L/S 35
13-200-116 L/S 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-475-092 Supplier Masterflex™ Supplier No. MFLX9641924
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Masterflex™ L/S™ High-Performance Precision Tubing is long life tubing for pharma and bio-process applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
  • Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Certifications/Compliance FDA compliant, meets USP Class VI requirements, manufactured according to GMP
    Autoclavable Autoclavable
    Diameter (English) Inner 0.25 in.
    Diameter (Metric) Inner 6.4 mm
    Material Puri-Flex
    Overall Length (English) 25 ft.
    Overall Length (Metric) 7.6 m
    For Use With (Application) Masterflex pumps
    Min. Operating Temperature (English) -22°F
    Min. Operating Temperature (Metric) -30°C
    Packaging Quantity 1 Ea.
    Sterility Non-sterile
    Tubing Size L/S 24
    Color Translucent
    Flexibility Flexible
    Max. Operating Temperature (English) 212°F
    Max. Operating Temperature (Metric) 100°C
    Product Type Peristaltic Pump Tubing
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.