Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Precision Pump Tubing, Norprene™ Food A-60-F

Catalog No. 13200031
Change view
Click to view available options
Tubing Size:
L/S 13
L/S 14
L/S 18
L/S 25
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-200-031 L/S 25
13-200-027 L/S 13
13-200-028 L/S 14
13-200-029 L/S 18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-200-031 Supplier Masterflex™ Supplier No. MFLX0640225
Add to Cart
Add to Cart

Masterflex™ L/S™ Precision Pump Tubing has FDA approval for food and beverage applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Ideal for the food, dairy, and beverage industries
  • Characteristics: Heat, ozone, and UV light resistant, non-aging, non-oxidizing, superior acid and alkali resistance, opaque beige

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.189 in.
Diameter (Metric) Inner 4.8 mm
Material Norprene Food
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
For Use With (Application) Food, dairy, and beverage industries
Tubing Size L/S 25
Flow Rate Max 1000 mL/min
Hose Barb 3.16 in.
Color Tan
Product Type Peristaltic Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.