Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Precision Pump Tubing, Tygon™ E-Food B-44-4X

Catalog No. p-7182116
Change view
Click to view available options
Tubing Size:
L/S 13
L/S 14
L/S 16
L/S 17
L/S 18
L/S 25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-200-034 L/S 13
13-200-035 L/S 14
13-200-037 L/S 16
13-200-038 L/S 17
13-200-039 L/S 18
13-200-041 L/S 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-200-034 Supplier Masterflex™ Supplier No. MFLX0641813
Only null left
Add to Cart
Add to Cart

Masterflex™ L/S™ Precision Pump Tubing is designed specifically for handling food products

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Food and beverage processing or dispensing
  • Characteristics: Nonwetting, odorless, tasteless, non-toxic, transparent
  • Specifications

    Autoclavable Autoclavable
    Diameter (English) Inner 0.031 in.
    Diameter (Metric) Inner 0.8 mm
    Material Tygon E-Food (B-44-4X)
    Overall Length (English) 50 ft.
    Overall Length (Metric) 15.2 m
    For Use With (Application) Food and beverage processing or dispensing
    Tubing Size L/S 13
    Flow Rate Max 36 mL/min
    Hose Barb 1/16 in.
    Color Transparent
    Product Type Peristaltic Tubing
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.