Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ Standard Digital Drives

Catalog No. 11747351
Change view
Click to view available options
Speed:
0.1 to 600 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
11-747-351 0.1 to 600 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-747-351 Supplier Masterflex™ Supplier No. MFLX0752228

missing translation for 'validMainframeMsg'

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket.

Masterflex™ L/S™ Standard Digital Drive offers a maintenance-free high-accuracy motor and a graphical interface – makes setup and operation easier than ever!

  • Flow rate 0.001 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense.
  • View pump performance continually.
  • Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy

Order Info

These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.

Certifications

CE; ETL(US & CA)

Compliance

ISO 9002 registered

Warranty and Services

2 Years

Specifications

Accuracy ±0.1% (0.1 rpm at 600 rpm)
Amperage 2.2 A
Certifications/Compliance CE; ETL(US & CA)
Color White
Control Type Digital Variable Speed
Description Masterflex L/S Digital Drive with Open-Head Sensor, 600 rpm, 115/230 VAC
Display Graphical LCD
Electrical Requirements 90/260 V, 50/60 Hz
Flow Rate 0.006 to 3400 mL/min., depending on pump head, tubing size, and rpm
For Use With (Application) Fluid handling
For Use With Easy-Load II w/ Open-Head Sensor, Easy-Load II, Easy-Load, Standard, High-Performance, PTFE Tubing, PTFE Diaphragm
Frequency 50/60 Hz
Horsepower 75
IP Rating IP33
Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
Material ABS Plastic, Aluminum
Model L/S
Motor Type 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
No. of Channels 1 or 2 pump heads accepted
No. of Pump Heads 2
Overall Height (English) 8.5 in.
Overall Height (Metric) 21.6 cm
Overall Length (English) 10 in.
Overall Length (Metric) 25.4 cm
Overall Width (English) 8.5 in.
Overall Width (Metric) 21.6 cm
Reversible Yes
Sensors Open-head
Speed Control Digital Variable Speed
Tubing Type Compatible with all L/S formulations
Wattage 75 W
Weight (English) 16.5 lb.
Voltage 90/260 VAC
Speed 0.1 to 600 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.