Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone

Catalog No. 13310110
Change view
Click to view available options
Tubing Size:
15
24
35
36
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-310-110 15
13-310-78 24
13-200-287 35
13-200-288 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-310-110 Supplier Masterflex™ Supplier No. MFLX9641015
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excellent biocompatibility that meets multiple classifications

Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock — most formulations and sizes available to ship same day
  • Economical tubing with a longer tubing life

Specifications

Autoclavable Autoclavable
Material Platinum-cured Silicone
Diameter (English) Outer 0.59 in.
Diameter (Metric) Outer 15 mm
Overall Length (English) 24.9 ft.
Overall Length (Metric) 760 cm
For Use With (Application) Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications
Min. Operating Temperature (Metric) -50°C
Tubing Size 15
Flow Rate 1.7 to 1000 mL/min
Hose Barb 3/16 in.
Height (Metric) 8.8 m
Color Translucent
Maximum Pressure 40 psi
Max. Operating Temperature (Metric) 230°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.