Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Masterflex™ L/S™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone
Description
Ensure optimal performance from your Masterflex™ pump with this silicone pump tubing. Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing provides accurate, repeatable flow. Ideal for pharmaceutical and biotechnology, peristaltic pumping and food applications.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 0.94 in. |
| Diameter (Metric) Outer | 24 mm |
| Overall Length (English) | 24.9 ft. |
| Overall Length (Metric) | 760 cm |
| For Use With (Application) | Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 25 ft./Pk. |
| Tubing Size | 24 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?