Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing

Catalog No. 13310197
Change view
Click to view available options
Tubing Size:
14
16
17
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-310-197 17
13-310-194 14
13-310-195 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-310-197 Supplier Masterflex™ Supplier No. MFLX0640117
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.

Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.

  • Tubing resists most hydrocarbons, embrittlement and swelling
  • Specially formulated to transport hydrocarbons, petroleum products and distillates
  • Thermoplastic
  • PVC-based material with plasticizer
  • Firm (stiff) material
  • Ozone- and UV-resistant
  • Low extractability
  • Translucent yellow
  • Low gas permeability
  • High dielectric constant
  • Don’t use with strong acids and alkalies and sterilization is not recommended

Specifications

Certifications/Compliance FDA 21 CFR 175.300
Autoclavable Autoclavable
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Thermoplastic PVC
Diameter (English) Outer 0.66 in.
Diameter (Metric) Outer 17 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 1520 cm
For Use With (Application) Transferring Hydrocarbons, Gasoline, Kerosene, heating Oils, cutting compounds and Glycol based coolants
Min. Operating Temperature (Metric) -37°C
Tubing Size 17
Flow Rate 2.8 to 1700mL/min.
Hose Barb 1/4 in.
Height (Metric) 6.7 m
Gas Permeability CO2: 360, H2: 97, O2: 80, N2: 40
Color Translucent Yellow
Maximum Pressure 20 psi
Vacuum Level 510 mm
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.