Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech 0.1% Gold Chloride Solution
SDP

Catalog No. 22021402
Change view
Click to view available options
Quantity:
1 pt.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-021-402 1 pt.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 22-021-402 Supplier StatLab Supplier No. AHG0243
Add to Cart
Add to Cart
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled

StatLab 0.1% Gold Chloride Solution, a MasterTech Special Stain Kit Component

  • Gold chloride 0.1% is primarily used as a reducing agent for staining and visualizing neurons and nerve fibers
  • It is utilized in various silver plating methods to visualize neuronal structures such as dendrites and axons
  • The solution binds to and reduces silver compounds applied to tissue specimens, resulting in visible silver grains that adhere to neuronal structures
  • This allows for the visualization of neurons and their connections, which can be analyzed under the microscope to study the morphology and arrangement of neurons and their processes
  • A MasterTech Special Stain Kit Component

Specifications

Concentration 0.10%
Quantity 1 pt.
Product Type Gold Chloride Solution (0.1%)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.