Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech 1% Acid Alcohol
SDP

Catalog No. 22021368
Change view
Click to view available options
Volume (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-021-368 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 22-021-368 Supplier StatLab Supplier No. AHA00142E
Add to Cart
Add to Cart
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled

StatLab 1% Acid Alcohol, a MasterTech Special Stain Kit Component

  • Differentiates bacteria from background tissue by removing excess Advance Carbol Fuchsin Stain
  • Used for bleaching or decolorizing samples to remove excess stain and define nuclei following hematoxylin staining in the H and E and PAP methods
  • Used for acid-fast staining and section differentiation
  • Also used for both monochromatic and polychromatic staining methods.
  • A MasterTech Stain Kit Component

Specifications

Volume (Metric) 500 mL
Sterility Non-sterile
Concentration 1%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.