Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech 1% Alcian Blue
SDP

Catalog No. 22021370
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-021-370 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 22-021-370 Supplier StatLab Supplier No. KC4171
Add to Cart
Add to Cart
Harmful if swallowed, in contact with skin, or if inhaled

StatLab MasterTech 1% Alcian Blue - used to selectively stain acidic mucins which are carbohydrate-rich glycoproteins found in various epithelial tissues

  • Particularly effective in the gastrointestinal tract and respiratory system allowing for visualization and analysis of these mucus-producing cells under a microscope
  • A MasterTech Special Stain Kit Component for the MasterTech Russell-Movat Pentachrome Stain Kit

Specifications

Chemical Name or Material Alcian Blue Stain
Concentration 1%
Grade Laboratory
Color Blue
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.