Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech 1% Periodic Acid
SDP

Catalog No. 21033268
Change view
Click to view available options
Quantity:
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-033-268 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-033-268 Supplier StatLab Supplier No. AHP0950
Add to Cart
Add to Cart

Used as an oxidizing agent in the staining process

  • Used as an oxidizing agent in the Periodic Acid-Schiff (PAS) staining technique, which allows for the visualization of carbohydrates like glycogen, neutral mucins, and basement membranes within tissue samples by selectively staining them a magenta color
  • The PAS reaction highlights carbohydrate-rich structures, allowing pathologists to differentiate between normal and abnormal tissue components, which is vital for clinical diagnosis and research
  • A component for the MasterTech HelicoStat Rapid Helicobacter Stain Kit
  • A MasterTech Special Stain Kit Component

Specifications

For Use With (Equipment) Staining Equipment
Grade Chemical Solution
Product Type Periodic Acid
Quantity 1000 mL
Solution Type Oxidizer
Form Solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.