Learn More
StatLab MasterTech 3% Hydrochloric Acid

Description
- 3% hydrochloric acid is primarily used for decalcification of tissue samples
- This process involves dissolving calcium and other minerals from the tissue, which can interfere with the visualization of cellular structures
- The acid alters the pH of the solution, making it easier to stain and visualize the tissue components
- It is also used to change the pH of solutions and can be utilized in various chemical and biological laboratory applications
- A MasterTech Special Stain Kit Component
Specifications
Specifications
| Concentration | 3% |
| For Use With (Equipment) | Staining Equipment |
| Grade | Chemical Solution |
| Product Type | Hydrochloric Acid Solution |
| Quantity | 500 mL |
| Solution Type | Stain Kit |
| Form | Solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.