Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech 3% Potassium Ferrocyanide
SDP

Catalog No. 22021434
Change view
Click to view available options
Quantity:
100 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-021-434 500 mL
22-021-407 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 22-021-434 Supplier StatLab Supplier No. AHP0443
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Harmful if swallowed, in contact with skin, or if inhaled

StatLab 3% Potassium Ferrocyanide, a MasterTech Special Stain Kit Component

  • Used to stain for iron deposits in tissue samples specifically through a technique called Prussian blue staining where it reacts with ferrous iron to produce a blue colored precipitate allowing for visualization of iron-rich areas within the tissue
  • A MasterTech Special Stain Kit Component

Specifications

Concentration 3%
Quantity 500 mL
Product Type Potassium Ferrocyanide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.