Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech Fontana Masson Stain Kit
SDP

Catalog No. 21033395
Change view
Click to view available options
Quantity:
100 mL
16 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-033-395 100 mL
21-033-396 16 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-033-395 Supplier StatLab Supplier No. KTFMA
Add to Cart
Add to Cart

Stains for argentaffin cells, granules, carcinoid tumors, and melanin in 60 minutes

  • Argentaffin cells possess the ability to bind and reduce silver to a visible metal without requiring a reducing agent, allowing this stain to be performed with fewer steps than other silver stains
  • An Ammoniacal Silver Developer Solution serves as the primary stain, producing brown to black melanin granules against a pink to red background counterstained by Nuclear Fast Red
  • There is no filtration required when using MasterTech Nuclear Fast Red
  • Pint Stain Kit yields between 50-240 slides
  • Pint Kit Consists of: Type 1 Silver Solution 20 vials, 0.1% Gold Chloride Pint, 5% Sodium Thiosulfate Pint and Nuclear Fast Red Stain Pint
  • A MasterTech Special Stain Kit

Specifications

Quantity 100 mL
Product Type Fontana Masson
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.