Learn More
StatLab MasterTech Formalin 20% Reticulum

Description
- Used for tissue preservation
- Stabilizes proteins
- Prevents autolysis and putrefaction
- A common fixative for general histology
- A StatLab MasterTech Stain Kit Component
Specifications
Specifications
| For Use With (Equipment) | All Tissue Processors |
| Grade | Histological |
| Product Type | Formalin |
| Quantity | 100 mL |
| Solution Type | Fixative |
| Form | Solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.