Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech Jones Basement Membrane Reticulum Kit
SDP

Catalog No. 22021394
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-021-394 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 22-021-394 Supplier StatLab Supplier No. KTJON
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Harmful if swallowed, in contact with skin, or if inhaled

StatLab MasterTech Jones Basement Membrane Reticulum Kit - This kit includes a 20 minute microwave procedure and the traditional one hour and thirty minute procedure

  • This kit is suitable in lieu of and comparable to the Periodic Acid/Methenamine Silver Procedure for Basement Membranes
  • A Methenamine Silver Developer Solution serves as the primary stain with Gold Chloride toning the tissue sections producing gray to black basement membranes and reticulum fibers against a pink to red background with red nuclei counterstained by Nuclear Fast Red
  • There is no filtration required when using MasterTech Nuclear Fast Red
  • 100 mL Stain Kit yields between 30 and 112 slides and consists of - 0 5% Periodic Acid 100 mL, 3% Methenamine 2x125ml, 5% Silver Nitrate 100 mL, 0.2M Boric Acid 100 mL, 0.25M Sodium Borate 100 mL, 0.2% Gold Chloride 100 mL, 3% Sodium Thiosulfate 100 mL, Nuclear Fast Red Stain 100 mL
  • One or more component(s) in this kit require a storage temperature between 2°C and 10°C
  • A MasterTech Special Stain Kit

Specifications

Quantity 100 mL
Product Type Jones Basement Membrane Stain
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.