Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech Mallory's Trichrome Stain Kit
SDP

Catalog No. 21402142
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-402-142 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 21-402-142 Supplier StatLab Supplier No. KTMAL
Add to Cart
Add to Cart
Harmful if swallowed, in contact with skin, or if inhaled

Stain kit for collagen, elastic, mucous, muscle, pituitary cells, and reticulum in 20 minutes

  • Both Acid Fuchsin and Aniline Blue/Orange G serve as primary stains, producing blue beta cells, collagen fibers, mucous, and reticulum, with red muscle, alpha cells, nuclei, and pink to yellow elastic fibers stained by Aniline Blue/Orange G
  • 100 mL Stain Kit yields between 80 and 100 slides - slide yields assume maximum slides stained per run, maximum runs per use and actual clide yields may vary
  • All kit components should be stored in a dry environment between 15 °C and 30 °C
  • Please review all component labels to ensure correct storage temperature

Specifications

Quantity 100 mL
Product Type Mallory Trichrome
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.