Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech Modified Brown-Hopps Gram Stain Kit
SDP

Catalog No. 22021445
Change view
Click to view available options
Volume (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-021-445 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 22-021-445 Supplier StatLab Supplier No. KTBHG
Add to Cart
Add to Cart
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled

StatLab MasterTech Modified Brown-Hopps Gram Stain Kit - stains for gram positive and gram negative bacteria in just under 20 minutes

  • This 100 mL stain kit is suitable in lieu of and comparable to various Brown-Hopps staining procedures
  • Basic Fuchsin and Crystal Violet both serve as primary stains producing blue stained gram positive bacteria along with red gram negative bacteria and nuclei while the Picric Acid/Acetone provides a yellow counterstain
  • 100 mL Stain Kit yields between 36 and 45 slides and consists of - 1% Crystal Violet 100 mL, Universal Iodine Solution 100 mL, 0.1% Basic Fuchsin 100 mL, Gallegos Solution 100 mL and Picric Acid/Acetone 100 mL
  • All kit components should be stored in a dry environment between 15°C and 30°C
  • Please review all component labels to ensure correct storage temperature
  • A MasterTech Special Stain Kit

Specifications

Volume (Metric) 100 mL
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.