Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab MasterTech Toluidine Blue 1% Aqueous Frozen
SDP

Catalog No. 21060045
Change view
Click to view available options
Quantity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-060-045 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 21-060-045 Supplier StatLab Supplier No. TB500
Add to Cart
Add to Cart
Harmful if swallowed, in contact with skin, or if inhaled

Used for rapid metachromatic staining of frozen sections.

  • Acidic carbohydrates are pink to red or purple, nuclei blue, and other areas metachromatic
  • This staining method allows for quick analysis of frozen specimens, making it a valuable tool in forensic examination, renal pathology, and neuropathology
  • The dye's ability to differentiate between different tissue components under a microscope is enhanced by its metachromatic properties, which allow for clear visualization of the stained areas
  • A MasterTech Special Stain Kit Component

Specifications

Quantity 500 mL
Product Type Toluidine Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.