Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Neutec Group Masticator Paddle Lab Blenders
SDP

Catalog No. 14910427 Shop All Neutec Group Products
Change view
Click to view available options
Model:
Basic
Basic Panoramic
Speed:
1500 rpm
No. of Strokes:
8.5 (50Hz) 10 (60Hz)
Display:
Analog timer
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Speed No. of Strokes Display
14-910-427 Basic Panoramic 1500 rpm 8.5 (50Hz) 10 (60Hz) Analog timer
14-910-426 Basic 1500 rpm 8.5 (50Hz) 10 (60Hz) Analog timer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-910-427 Supplier Neutec Group Supplier No. 9000477
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Used for solid and semisolid samples by applying pressure to samples within sterile, disposable bags

  • Compact size
  • Reduce work load on lab technician
  • Long tradition of reliability and robustness
  • Use metal springs to move the paddles and not a belt
  • Small bench space required due to its long rather than wide design
  • Viewing window option (panoramic models) for better monitoring of sample condition
  • Works with large selection of Lab Blending Bags

Warranty and Services

3 years

Specifications

Speed 1500 rpm
Dimensions (D x W x H) 39.8 x 23.8 x 26 cm (15.7 x 9.4 x 10.2 in.)
Display Analog timer
Model Basic Panoramic
No. of Strokes 8.5 (50Hz) 10 (60Hz)
Weight (English) 37.5 lb.
Weight (Metric) 17 kg
Product Type Lab Blender
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.