Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems Mateo FL Fluorescence Cell Culture Core Pkg

Catalog No. 21500107 Shop All Leica Microsystems Products
Change view
Click to view available options
Objective Types:
LWD, Fluorescence, Brightfield, Color Brightfield, Phase Contrast
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Objective Types
21-500-107 LWD, Fluorescence, Brightfield, Color Brightfield, Phase Contrast
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-500-107 Supplier Leica Microsystems Supplier No. 8123028
Add to Cart
Add to Cart
Request a Quote

Core microscope package

Package includes the following:

  • 1 x 11506303 Obj. N PLAN 5x/0.12 PH0
  • 1 x 11506406 Obj. N PLAN 10x/0.25 PH1
  • 1 x 11506272 Obj.HI PLAN I 20x/0.30 PH1
  • 1 x 11504164 Green (Ex 480±15, Em 510±15)
TRUSTED_SUSTAINABILITY

Specifications

Voltage 120 V
Magnification Power 1.25X to 100X
Objective Types LWD, Fluorescence, Brightfield, Color Brightfield, Phase Contrast
Eyepiece WF 10X/22 mm
Lighting Type LED, Fluorescence
Head Style Monitor
Camera Type 6MP Color
Display Type Digital
Model Mateo TL
Product Line AE2000
Product Type Inverted Fluorescent Microscope
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.