Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wanzl Material Handling Multi-Pick Cart

Catalog No. 11222178
Change view
Click to view available options
Color:
Chrome
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-222-178 Chrome
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-222-178 Supplier Wanzl Supplier No. T.MPC2547WS

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Material Handling Multi-Pick Cart without Dolly

  • Improved Efficiency: Six (6) or Eight (8) Tote/Bin capacity, Storage Bin for miscellaneous items and Two (2) storage hooks for handing scanners or bags
  • Versatile Tote Placement: Adjustable-height brackets allow use of totes with different heights (1 in. incremental height adjustments )
  • Tote Security: Totes are held in place with raised ledges on the adjustable height brackets to prevent the totes from sliding off
  • Top Shelf Storage: Top Wire Shelf has a raised ledge to keep products secured and preventing products from sliding off
  • Ergonomic: Dual ergonomic handles to safely maneuver the cart
  • Corner Bumpers: eliminates cart and store fixture damage
  • Durable: Heavy-duty steel construction

Specifications

Color Chrome
Dimensions (L x W x H) 13.2 x 16.5 x 24.5 in.
Load Bearing Capacity (English) 1000 lb.
Material Steel (18 ga.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.