Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Material Science Package: Panthera TEC POL Trino Microscope w/ Moticam S6 and Image-Pro Materials (2D) Software

Catalog No. 01673132 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Siedentopf Trinocular, 25° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-673-132 Siedentopf Trinocular, 25° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-673-132 Supplier Motic™ Supplier No. MBPANTPS6MAT1
Add to Cart
Add to Cart
Request a Quote

This Material Science Package includes Panthera TEC POL Trinocular Polarization Microscope, Moticam S6 USB Camera, Image-Pro - Materials Package for Motic (2D), 0.5X C-Mount camera adapter

  • Microscope: Panthera TEC POL Trinocular Polarization Microscope The Panthera TEC POL is a new level of Transmitted light microscope for the investigation of birefringent samples.
  • Equipped with a set of UC Plan Achromatic objectives, working with UC eyepieces of 22 mm Field of View. An interchangeable 30W Halogen/3W LED light source is part of a Full-Köhler setup with Field- and Aperture diaphragm.
  • The Motic LightTracer system with memory function, a built-in Low-Energy mode and an LED feedback indicator helps to optimize your workflow. Digital Camera: Moticam S6 USB Camera The Hi-Res Partner - Moticam S6 is designed for those application fields which need higher resolution.
  • Presentations to a greater audience through video projector and reports in hardcopy are performed with ease. With 6 million pixels and a fast data readout, the performance is remarkable! Software: Image-Pro - Materials Package for Motic (2D) Enhance your materials research with the Image-Pro - Materials Package for Motic, developed in partnership with Media Cybernetics.
  • This comprehensive solution integrates advanced Machine Learning technology with a detailed set of protocols to provide precise segmentation, classification, and automated measurements from 2D images.
  • Designed for diverse materials applications, this package boosts your analytical capabilities with efficiency and accuracy.
  • Key Features:
  • Machine Learning-Powered Analysis Leverage sophisticated Machine Learning algorithms for accurate segmentation and classification, ensuring automated and reliable measurements from 2D images.
  • Materials Protocol Collection Streamline your research with an extensive suite of protocols ensuring efficient and repeatable analysis processes. Designed for various materials applications, this collection includes protocols for Composite Materials, Fiber Separation, Fiber Thickness, Grain, Layers, Particles Phase, Particle Size, Phases, and Pores.
  • Efficiency and Accuracy Achieve high precision in your materials research with automated processes and detailed measurement capabilities.
  • Versatility Suitable for a wide range of materials science applications, making it an essential tool for researchers in diverse fields.
  • This package also includes a 12-month subscription to a Standard Success Plan from Media Cybernetics, providing ongoing technical assistance and software onboarding so you can focus on the work that truly matters.

Specifications

Condenser Type Focusable and centerable Achromat Swing-out Abbe condenser N.A. 0.90/0.13 (strain-free) with rotatable polarizer
Diaphragm Iris diaphragm
Camera Type Moticam S6
Eyepiece UC-WF 10X/22 mm, with diopter adjustment
Head Style Siedentopf Trinocular, 25° Inclined
Lighting Type Quartz Halogen, LED
Magnification Power 4X, 10X, 40X, 60X
Model Panthera TEC POL
Objective Types Achromatic
Product Type Polarizing Microscope
Dimensions (L x W x H) 410 x 300 x 395 mm
Voltage 110/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.