Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Material Science Package: SM7 Trino Stereo Microscope w/ Moticam S6 and Image-Pro Materials (2D) Software

Catalog No. 01673117 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Trinocular, 30° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-673-117 Trinocular, 30° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-673-117 Supplier Motic™ Supplier No. MBSM7MS6MAT1
Add to Cart
Add to Cart
Request a Quote

This Material Science Package includes SM7 Trinocular w/ APO 1X Lens and LED Stand Stereo Microscope (SM7TR-TLED APO1X), Moticam S6 USB Camera, Image-Pro - Materials Package for Motic (2D), 0.5X C-Mount camera adapter

  • Microscope: SM7 Trinocular w/ APO 1X Lens and LED Stand Stereo Microscope (SM7TR-TLED APO1X) The SM7TR-TLED APO1X is a trinocular model with a Plan Apochromat 1X objective and 81 mm WD. The incident and transmitted illumination type stand, meant for transparent and opaque specimens, incorporates 3W LEDs for both types of illumination, with separate controls for mixed samples. The SM7 Series features an optical performance with true colour reproduction, high resolution and low distortion.
  • Motic's new Galilean stereomicroscopes are our new highlight in terms of colour reproduction, resolution and spatial information for users from biology, medicine and industrial QC. Digital Camera: Moticam S6 USB Camera The Hi-Res Partner - Moticam S6 is designed for those application fields which need higher resolution.
  • Presentations to a greater audience through video projector and reports in hardcopy are performed with ease.
  • With 6 million pixels and a fast data readout, the performance is remarkable! Software: Image-Pro - Materials Package for Motic (2D) Enhance your materials research with the Image-Pro - Materials Package for Motic, developed in partnership with Media Cybernetics.
  • This comprehensive solution integrates advanced Machine Learning technology with a detailed set of protocols to provide precise segmentation, classification, and automated measurements from 2D images. Designed for diverse materials applications, this package boosts your analytical capabilities with efficiency and accuracy.
  • Key Features:
  • Machine Learning-Powered Analysis Leverage sophisticated Machine Learning algorithms for accurate segmentation and classification, ensuring automated and reliable measurements from 2D images.
  • Materials Protocol Collection Streamline your research with an extensive suite of protocols ensuring efficient and repeatable analysis processes. Designed for various materials applications, this collection includes protocols for Composite Materials, Fiber Separation, Fiber Thickness, Grain, Layers, Particles Phase, Particle Size, Phases, and Pores.
  • Efficiency and Accuracy Achieve high precision in your materials research with automated processes and detailed measurement capabilities.
  • Versatility Suitable for a wide range of materials science applications, making it an essential tool for researchers in diverse fields. This package also includes a 12-month subscription to a Standard Success Plan from Media Cybernetics, providing ongoing technical assistance and software onboarding so you can focus on the work that truly matters.

Specifications

Voltage 110/240 V
Magnification Power 0.8X to 5.6X
Objective Types Plan Apochromatic
Zoom Range Zoom, ratio 7:1
Dimensions (L x W x H) 367 x 290 x 372 mm
Product Type Stereo trinocular microscope
Model SM7TR-TLED APO1X
Head Style Trinocular, 30° Inclined
Camera Type Moticam S6
Lighting Type LED, Transmitted Illumination
Eyepiece WF 10X/22 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.