Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Mathieu Needle Holder

Catalog No. 21124843 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-843 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-843 Supplier Surgical Design™ Supplier No. FG209S
Add to Cart
Add to Cart

Mathieu needle holder, 5.5 in., delivers smooth spring-handled control for fast, efficient suturing with excellent precision across clinical and postmortem use.

  • Length: 5.5 in., ideal for fine to medium suturing tasks
  • Spring-handle (palm-held) design allows rapid opening and closing
  • Cross-serrated jaws provide secure, slip-resistant needle control
  • Ratchet mechanism delivers consistent, adjustable locking tension
  • Slim profile enhances visibility and maneuverability in tight fields
  • Made from high-quality surgical stainless steel
  • Fully autoclavable, corrosion-resistant, and reusable
  • Commonly used in general surgery, dentistry, orthodontics, veterinary care, and autopsy/postmortem suturing procedures

Specifications

Product Type Needle Holder Driver
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Material Stainless Steel
Latex Free Yes
Style Cross-Serrated Jaw
Length (English) 5.5 in.
Length (Metric) 14 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.