Learn More
Thermo Scientific™ Matrix™ Electronic Pipette Accessories
Description
Optimize electronic pipettes with Thermo Scientific™ Matrix™ Electronic Pipette Accessories, which include pipette stands, tube racks, power supplies and other accessories.
Pipetter Stands:
- Single stand: free-standing metal unit holds one Matrix electronic single or multichannel pipetter
- Three-position wall rack: for Matrix electronic single or multichannel pipetter; includes mounting hardware
- Six-position revolving stand: ideal for labs using multiple pipetters; rotates freely to keep your benchtop tidy
Tube Racks:
- Take full advantage of the expandable tip system on a Matrix EXP or Equalizer pipetter
- Two different tube racks are available for simple reformatting from tubes to microplates
- Work with either 12 × 75mm or 13 × 100mm test tubes in an 8×12″ or 5×12″ format
- Microcentrifuge tube rack works with either 0.5 or 1.5mL tubes
Specifications
Specifications
| Battery Type | NiMH |
| Description | Batteries, NiMH Rechargeable |
| For Use With | Matrix Electronic Pipette |
| Type | Rechargeable Batteries (NiCad) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.