Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Matrix™ Electronic Pipette Accessories

Catalog No. p-4530147
Change view
Click to view available options
Type:
Rechargeable Batteries (NiCad)
For Use With:
Matrix Electronic Pipette
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With
14-387-059 Rechargeable Batteries (NiCad) Matrix Electronic Pipette
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-387-059 Supplier Thermo Scientific™ Supplier No. 2092
This item is not returnable. View return policy

Optimize electronic pipetters with Thermo Scientific™ Matrix™ Electronic Pipette Accessories, which include pipette stands, tube racks and power supplies.

Optimize electronic pipettes with Thermo Scientific™ Matrix™ Electronic Pipette Accessories, which include pipette stands, tube racks, power supplies and other accessories.

Pipetter Stands:

  • Single stand: free-standing metal unit holds one Matrix electronic single or multichannel pipetter
  • Three-position wall rack: for Matrix electronic single or multichannel pipetter; includes mounting hardware
  • Six-position revolving stand: ideal for labs using multiple pipetters; rotates freely to keep your benchtop tidy

Tube Racks:

  • Take full advantage of the expandable tip system on a Matrix EXP or Equalizer pipetter
  • Two different tube racks are available for simple reformatting from tubes to microplates
  • Work with either 12 × 75mm or 13 × 100mm test tubes in an 8×12″ or 5×12″ format
  • Microcentrifuge tube rack works with either 0.5 or 1.5mL tubes
TRUSTED_SUSTAINABILITY

Specifications

Battery Type NiMH
Description Batteries, NiMH Rechargeable
For Use With Matrix Electronic Pipette
Type Rechargeable Batteries (NiCad)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.