Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro Max Mobile Security Shelving Unit

Catalog No. 01000960 Shop All Metro Products
Change view
Click to view available options
Dimensions (L x W x H):
29.0625 x 52.75 x 67.8125 in.
29.0625 x 64.75 x 67.8125 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-000-960 29.0625 x 52.75 x 67.8125 in.
01-001-026 29.0625 x 64.75 x 67.8125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-000-960 Supplier Metro Supplier No. MQSEC55VESL
Add to Cart
Add to Cart

MetroMax Mobile Security Shelving Unit with SlideSecure Sliding Door.

  • Keep sensitive items safe from loss or pilferage.
  • Heavy-gauge open wire construction keeps contents visible at all times, making it easy to check inventory.
  • Metro SlideSecure Space Saving Doors provide the same level of protection as traditional security units with the space saving convenience of our sliding door system.
  • Units include two shelves which must be used as the top and bottom shelves of the unit.
  • Add optional intermediate shelves for increased storage capabilities.
  • Compatible with all MetroMax i, 4 and Q shelves.
  • Includes four corrosion resistant 5 in. diameter casters (two swivel and two swivel with brakes).
  • Padlock sold separately.

Specifications

Product Type Mobile Shelving Post
Color Gray
Material Epoxy-coated Steel
Autoclavable Not Autoclavable
Dimensions (L x W x H) 29.0625 x 52.75 x 67.8125 in.
With Casters Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.