Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Max Patrol Self-Retracting Lifeline

Catalog No. 17103902
Change view
Click to view available options
Material:
Galvanized Steel, Thermoplastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-902 Galvanized Steel, Thermoplastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-902 Supplier Werner Co. Supplier No. R430011
Add to Cart
Add to Cart

Max patrol self-retracting lifeline.

Maximize freedom of movement. The maximum arrest distance is 24 in.

  • Lightweight and compact self-retracting lifeline with 11 ft. of web working length
  • Includes UHMWPE / polyester webbing with WebAlert™ to show when the SRL is damaged
  • Blue accent provides clear identification of Class 1
  • Overhead only
  • Durable recessed labels to aid inspection

Specifications

Model Max Patrol
Product Type Self-retracting Lifeline
For Use With (Application) Fall Protection
Connector Types Carabiner, Snap Hook
Material Galvanized Steel, Thermoplastic
For Use With (Equipment) Harnesses
Includes Carabiner, Snap Hook
Load Bearing Capacity (English) 400 lb.
Color Black, Blue
Certifications/Compliance ANSI/ASSP z359.18-2017, OSHA 29 CFR 1910.140 and 1926.502
Width (Metric) 9.14 cm
Weight (English) 4.53 lb
Width (English) 3.6 in.
Length (Metric) 3.35 m
Load Bearing Capacity (Metric) 181.437 kg
Weight (Metric) 2.05 kg
Length (English) 11 ft.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.