Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Max Patrol Self-Retracting Lifeline with Leading Edge Capability

Catalog No. 17103896
Change view
Click to view available options
Length (English):
20 ft.
30 ft.
50 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-103-896 50 ft.
17-103-893 20 ft.
17-103-895 30 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-103-896 Supplier Werner Co. Supplier No. R410050LE
Add to Cart
Add to Cart

Max patrol self-retracting lifeliness with leading edge capability.

The SRL is tested and approved for use over steel beam, precast concrete, and b-deck.

  • The Minimum Arrest Distance is less than 24 in. when used overhead
  • ThermoPlastic housing
  • Steel swivel snap hook
  • Yellow accent provides clear identification of Class 2
  • Leading edge
  • Carrying handle for easy transport

Specifications

Length (English) 50 ft.
Width (English) 7.2 in.
Weight (Metric) 8.16 kg
Weight (English) 18 lb.
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181.437 kg
Width (Metric) 18.29 cm
Includes Carabiner, Snap Hook
Length (Metric) 15.24 m
Color Black, Yellow
Product Type Self-retracting Lifeline
Certifications/Compliance ANSI z359.14-2021-Class 1,OSHA 29 CFR 1910.140 and 1926.502
For Use With (Equipment) Harnesses
Model Max Patrol
Material Galvanized Steel Cable, Thermoplastic
Connector Types Carabiner, Snap Hook
For Use With (Application) Fall Protection
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.