Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Maxi Pipet Tips
GREENER_CHOICE

Catalog No. 02681410 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 to 5 mL
1000 to 5000 μL
250 to 2500 μL
500 to 2500 μL
5000 μL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02-681-410 5000 μL
21-195-3 1000 to 5000 μL
02-707-467 1 to 5 mL
02-681-409 500 to 2500 μL
02-707-131 250 to 2500 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-681-410
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with large volume pipets

  • Designed for use when transferring large sample volume
  • Advanced molding technology ensure tips are straight
  • Alternative option to serological pipets
  • Nonsterile; certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 5000 μL
Sterility Non-sterile
Color Natural
Autoclavable Autoclavable
Length (English) 4.75 in.
Length (Metric) 150 mm
Format Bulk
Tip Style Universal, Macro
For Use With (Equipment) Eppendorf Research, Jencons Sealpette, Genemate ISC Bio Express
Graduated No
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.