Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Maxima Rotary Vane Vacuum Pumps - 230 V, 50/60 Hz

Catalog No. 01184216 Shop All Fisherbrand Products
Change view
Click to view available options
Flow Rate:
1.5 CFM
10.7 CFM
15.3 CFM
18.4 CFM
4.7 CFM
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-184-216 1.5 CFM
01-184-209 4.7 CFM
01-184-210 10.7 CFM
01-184-211 15.3 CFM
01-184-212 18.4 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-184-216
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Fisherbrand™ Maxima rotary vane vacuum pumps extend service intervals due to robust materials and design features.

Features:

  • Coating on pump internal components protect pump from aggressive chemicals. Increases service interval.
  • Large oil reservoir dilutes aggressive chemicals. Increases service interval.
  • Cooling system allows pump to run 10°C cooler than standard rotary vane pumps. The lower temperature leads to reduced chemical activity within the pump, slows down rates of oil consumption, extending service intervals.
  • Anti-Suckback valve prevents oil from being sucked into application in the event of a power failure.
  • Gas ballast minimizes condensation of vapors in pump
  • Exhaust Filter, Funnel, and Hose Clamp are included in all Fisherbrand Maxima pump packages. 115V versions include US 115V cord. 230V verions include Shucko, UK, and US 230V Cord.

Specifications

Max. Vacuum 2x10-3 torr
Horsepower 0.36 HP
Motor Type TEFC
Shipping Weight (English) 36 lbs
Includes Exhaust Filter, Oil Fill Funnel, Hose Clamp
Motor Speed 1450 RPM
Certifications/Compliance CE
Electrical Requirements 230 V, 50 Hz, 1 Ph, Cont. Euro. (Schuko) Plug
Dimensions (L x W x H) 15.1 x 5.4 x 9.2 in (38 x 14 x 24 cm)
Description Inlet Connection: Either NW16 or 5/8 to 3/4 in. ID Hose; Exhaust Connection: NW16
Model M2C
Noise Level ≤50 dbA
Wattage 270 W
Flow Rate 1.5 CFM
Frequency 50/60 Hz
Pump Type Rotary Vane Vacuum Pump
Enclosure Rating IP54
Oil Capacity 450 mL
Applications Vacuum Manifolds, Vacuum Oven, Mass Spectroscopy, Backing Turbo Pumps, Sputter Coater, Tube Furnace
No. of Stages 2
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.