Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Maxima Rotary Vane Vacuum Pumps - Explosion Proof

Catalog No. 01184208 Shop All Fisherbrand Products
Change view
Click to view available options
Flow Rate:
12.8 CFM
2.8 CFM
5.6 CFM
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-184-208 2.8 CFM
01-184-213 5.6 CFM
01-184-214 12.8 CFM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-184-208
Add to Cart
Add to Cart
Request a Quote

Includes

Exhaust Filter, Oil Fill Funnel, Hose Clamp

Fisherbrand™ Maxima rotary vane vacuum pumps extend service intervals due to robust materials and design features.

Features:

  • Coating on pump internal components protect pump from aggressive chemicals. Increases service interval.
  • Large oil reservoir dilutes aggressive chemicals. Increases service interval.
  • Cooling system allows pump to run 10°C cooler than standard rotary vane pumps. The lower temperature leads to reduced chemical activity within the pump, slows down rates of oil consumption, extending service intervals.
  • Anti-Suckback valve prevents oil from being sucked into application in the event of a power failure.  
  • Gas ballast minimizes condensation of vapors in pump
  • Exhaust Filter, Funnel, and Hose Clamp are included in all Fisherbrand Maxima pump packages. 115V versions include US 115V cord. 230V verions include Shucko, UK, and US 230V Cord.

Warranty and Services

1 Year, Materials and Workmanship

Specifications

Max. Vacuum 1.5x10⁻³ torr
Motor Type Explosion Proof Rotary Vane
Includes Exhaust Filter, Oil Fill Funnel, Hose Clamp
Motor Speed 1740 RPM
Electrical Requirements 115 V, 60 Hz, 1 Ph, XPRF
Dimensions (L x W x H) 22.4 x 7.1 x 9.1 in.
Description Inlet connection: NW16 or 5/8 to 3/4 in. ID Tubing
Model M4C
Noise Level 55 dBA
Weight (English) 56.3 lbs
Flow Rate 2.8 CFM
Enclosure Rating Explosion Proof Motor
Oil Capacity 1.15 L
Applications Vacuum Manifolds, Vacuum Oven, Mass Spectroscopy, Backing Turbo Pumps, Sputter Coater, Tube Furnace
Maximum Pressure 5 x 10-4 torr
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.