Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Method Development Kit, Reversed Phase, 3 mm, 50 mm, 1.7 μm

Catalog No. 50791099 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Maximum Selectivity UPLC Method Development Kit is designed for reversed-phase applications. It contains four columns, including three CSH columns and one HSS C18 SB column, providing tools for comprehensive method development.

  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Format: Method development kit
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Inner diameter: 3 mm
  • Length: 50 mm
  • eCord: Yes
  • Units per package: 4
  • Includes three CSH columns
  • Includes one HSS C18 SB column

Catalog No. 50-791-099 Supplier Waters Corp Supplier No. 176002125
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Maximum Selectivity UPLC Method Development Kit is designed for reversed-phase applications. It contains four columns, including three CSH columns and one HSS C18 SB column, providing tools for comprehensive method development.

  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Format: Method development kit
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Inner diameter: 3 mm
  • Length: 50 mm
  • eCord: Yes
  • Units per package: 4
  • Includes three CSH columns
  • Includes one HSS C18 SB column

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.