Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC Method Development Kit, Maximum Selectivity, 2.1 mm x 50 mm, 4 pk

Catalog No. 50791097 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The Maximum Selectivity UPLC Method Development Kit is designed for reversed-phase separation, offering high performance for UPLC and UHPLC systems. It includes four columns, providing a comprehensive solution for method development.

  • Contains three CSH columns and one HSS C18 SB column for reversed-phase method development
  • Separation mode: Reversed phase
  • Hybrid particle substrate
  • Maximum pressure: 18,000 psi (1,240 bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 1.7 μm
  • Parker-style endfitting type
  • Pore size: 130 Å
  • Surface area: 185
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • eCord enabled
  • Units per package: 4 pk

Catalog No. 50-791-097 Supplier Waters Corp Supplier No. 176002123
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Maximum Selectivity UPLC Method Development Kit is designed for reversed-phase separation, offering high performance for UPLC and UHPLC systems. It includes four columns, providing a comprehensive solution for method development.

  • Contains three CSH columns and one HSS C18 SB column for reversed-phase method development
  • Separation mode: Reversed phase
  • Hybrid particle substrate
  • Maximum pressure: 18,000 psi (1,240 bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 1.7 μm
  • Parker-style endfitting type
  • Pore size: 130 Å
  • Surface area: 185
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • eCord enabled
  • Units per package: 4 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.