Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Maxknee™ Knee Pads

Catalog No. 19064889
Encompass_Preferred
Change view
Click to view available options
Closure Type:
Velcro™ hook and loop
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type
19-064-889 Velcro™ hook and loop
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-064-889 Supplier Allegro™ Supplier No. 7102
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Color Navy
Dimensions (L x W) 11 x 16 in. (27.9 x 53.34 cm)
Closure Type Velcro™ hook and loop
Product Type Maxknee Hard Cap Knee Pad
Length (Metric) 27.9 cm
Length (English) 11 in.
Size X-Large
For Use With (Application) Kneeling on rough abrasive surfaces, excellent for any application that demands maximum performance
Material Polyester
No. of Straps 2
Strap Material Nylon
Width (English) 16 in.
Width (Metric) 53.34 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.