Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shaker Packages

Catalog No. 11676078
Change view
Click to view available options
Model:
SHKE4000-7
Product Type:
Refrigerated Incubated Shaker
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Product Type
11-676-078 SHKE4000-7 Refrigerated Incubated Shaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Products on this page may include voltages not considered standard in North America. Please review carefully.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 11-676-078 Supplier Thermo Scientific™ Supplier No. SHKE40007PROMO

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Products on this page may include voltages not considered standard in North America. Please review carefully.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Requires

Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps). See attached brochure for more details.

Ideal combination of incubated/refrigerated temperatures with orbital shaking.

MaxQ 4000 benchtop orbital shakers are durable and easy to use with a spacious 18 × 18 in. platform for higher vessel capacity. These benchtop units handle up to six 2L flasks. The clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature.

  • Triple eccentric drive delivers uniform motion with 0.75 in. (19mm) circular orbit
  • Timed or continuous-run modes
  • Clear, scratch-resistant lid for sample viewing
  • Safety interlock stops platform when lid is opened
  • Precisely monitor temperature and control chamber temperature over complete range with +/-0.1C accuracy at 37C with PID temperature controller.
  • Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails.

Promotional Package:
With platform and clamp starter kit

Analog Models

  • Speed control from 40 to 400rpm by rotary dial
  • Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
  • Easy-to-read LED digital temperature display
  • Continuous and timed operation from 1 to 60 min.
Digital Models
  • Variable speed control from 15 to 500 rpm
  • View speed, temperature and time simultaneously on three individual LED displays which helps minimize errors in establishing running conditions
  • Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Solid-state DC brushless motor is maintenance free
Overall Dimensions Inches (cm)
Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5:
32 (81.3) x 22.5 (57.2) x 22 (55.9)
Models SHKA4000-7, SHKE4000-7:
34 (86.4) x 22.5 (57.2) x 22 (55.9)
Shipping Weight Lb. (kg)
Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5:
167 (75.8)
Models SHKA4000-7, SHKE4000-7:
212 (96.2)

Certifications

UL, cUL, CE

TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 15 to 500 rpm
Electrical Requirements 120 V, 50/60 Hz
Temperature Range (Metric) Ambient -15° to 60°C
Product Type Refrigerated Incubated Shaker
Load Bearing Capacity (English) 50 lb.
Certifications/Compliance CE, cUL, UL
Temperature Accuracy ±0.1°C
Frequency 50/60 Hz
Depth (English) 24 in.
Depth (English) Interior 21 in.
Depth (Metric) 60.9 cm
Depth (Metric) Interior 53.3 cm
Height (English) 22.5 in.
Height (English) Interior 13 in.
Height (Metric) 57.2 cm
Height (Metric) Interior 33 cm
Length (English) Platform 18 in.
Length (Metric) Platform 45.72 cm
Width (English) 20 in.
Width (Metric) 81.3 cm
Width (Metric) Interior 50.8 cm
Width (Metric) Platform 45.72 cm
Shipping Weight (English) 212 lb.
Shipping Weight (Metric) 96.2 kg
Controller Type Digital
Model SHKE4000-7
Display LED
For Use With (Equipment) Flask 2L
Includes Platform and clamp starter kit
Style Benchtop
Timer Range 0.1 to 999 min.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.