Learn More
Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers
Shop All Thermo Scientific Products

Description
Save valuable lab space with Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers, which offer sample storage and orbital shaking with intuitive, easy-to-use digital controls. These shakers save space by stacking units two-high on the floor. Use the adapter set (available separately) to tier two 18 x 18 in. platforms to double shaking capacity.
- Stackable units accept flasks up to 6 L
- Two adjustable-height shelves provide added storage
- Choose from two temperature ranges to fulfill a variety of molecular biology, protein expression or plasmid purification studies
- Available in incubated or refrigerated models
- Precisely monitor and control chamber temperature over complete range with ±0.1°C accuracy at 37°C with PID temperature controller
- Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
- Solid-state DC brushless motor, variable speed control from 15 to 500 rpm
- Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 minute to 999 minutes
- View speed, operating time and temperature simultaneously on three individual LED displays, which help minimize errors in establishing running conditions
- Displayed time counts up during continuous operation and down during timed runs
- Visual/audible signals alert user to temperature deviations; heat turns off if temperature deviates ±1°C of setpoint
- Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing the shaker from walking
- Eliminate sudden starts and stops with soft start feature
- User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
- Safety interlock stops shaking motion when the door is open
- Platform motion stops when excess vibration is detected due to an unbalanced load
- Retains parameters during power failure and restarts unit automatically after power is restored
- RS-232 interface allows remote monitoring of speed, time and temperature
- Large viewing window and internal light allow sample visibility, minimizing the need to open the door
- Door can be hinged from the right or left by the user for convenient placement in the lab
- 18 x 18 in. platform can be dual-tiered inside the chamber to double the shaking capacity
- Corrosion-resistant stainless-steel chamber accommodates a variety of 18 x 18 in. (46 x 46 cm) universal and dedicated platforms
- Durable powder-coated, cold-rolled steel exterior construction
- Electrical outlet inside chamber provides power for safe operation of shakers, stirrers or rotators
Overall Dimensions
- Platform dimensions: 18 x 18 in. (45.7 x 45.7 cm)
- Overal dimensions L x W x H: 33 x 27 x 40.5 in. (83.9 x 69.6 x 102.9 cm)
Ordering Information:
For a complete system, order platforms and clamps (sold separately)
Includes:
- Two adjustable-height perforated stainless-steel shelves.
Requires:
- Universal Platform (without clamps), or
- Dedicated Platform (with pre-installed clamps)
Recommended for:
- Bacterial suspensions
- Hybridizations
- Solubility studies
- Diagnostic test
- Extraction procedures
- Washing procedures
- General mixing
- Protein expression
- Staining and destaining
- Plasmid purification
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Orbit | 19 mm |
| Load Bearing Capacity (Metric) | 15.9 kg |
| Speed Range | 15 to 500 rpm |
| Electrical Requirements | 120 V, 60 Hz |
| Voltage | 120 V |
| Temperature Range (Metric) | Ambient -15° to 80°C |
| Product Type | Stackable Incubated/Refrigerated Orbital Shaker |
| Load Bearing Capacity (English) | 35 lb. |
| Certifications/Compliance | CE, cUL, UL |
| Temperature Range (English) | -5°F to +140°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.