Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 8000 Incubated/Refrigerated Stackable Shakers
GSA_VA

Catalog No. 11676061 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
120 V, 60 Hz
Temperature Accuracy:
±0.15°C at 37°C
±0.3°C (in flask)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Temperature Accuracy
11-676-061 120 V, 60 Hz ±0.15°C at 37°C
11-676-062 120 V, 60 Hz ±0.3°C (in flask)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 11-676-061 Supplier Thermo Scientific™ Supplier No. SHKE8000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Save valuable lab space with these incubated stackable shakers, designed to be stacked two to three high on the floor without sacrificing performance.

Save valuable lab space with Thermo Scientific™ MaxQ™ 8000 Incubated Stackable Shakers, designed to be stacked two to three high on the floor without sacrificing performance. These stackable shakers have the durability to run at top speed stacked three-high, contain a HEPA filter that ensures the air inside the chamber remains clean and reduces cross contamination, feature a slide out platform that provides convenient 100% sample access. The stacking kits are included with each unit at no additional cost.

Features:

  • Three times the capacity of a floor shaker in virtually the same footprint
  • Built for both sensitive eukaryotic culture applications - with contamination-reducing HEPA filtration, coved corner design, single-piece chamber and tight temperature uniformity - and for demanding prokaryotic culture applications
  • Rugged construction, wide speed range and no limits on 'hard shake' speed, even when stacked three-high

Microprocessor Control/Monitoring System:

  • Run and setpoints displayed simultaneously
  • Tracks total accumulated time on motor and drive systems
  • Audible/visual over- and undertemperature tracking alarms ensure product protection
  • Separate adjustable overtemperature safety alarm with independent probe provides additional backup on heated units
  • Audible/visual, high/low rpm tracking alarms alert to speed deviations
  • Alarms can be silenced temporarily and ring back as a reminder of unresolved alarm conditions
  • Remote alarm contacts for convenient monitoring from another location
  • Nonvolatile memory saves settings during a power outage and automatically restarts the unit after power is restored
  • RS-232 port is standard and permits computer interface and monitoring of time, temperature and speed
  • Controlled acceleration circuitry provides smooth start-up and stopping to eliminate splashing and wetting of flask closures
  • Functions can be calibrated easily through the keypad and sealed control panel

Control Panel:

  • Backlit two-line, 40-character LCD alphanumeric display of actual (run) and setpoint parameters and alarm condition
  • Icons/buttons allow easy programming of set parameters
  • Time: Counts upward, showing total operating hours and minutes for the run
  • Speed: Displays the actual platform speed (rpm) and speed set points
  • Temp C: Displays the actual temperature inside the chamber and temperature set points

Construction:

  • Electronic components and HEPA filter easily accessed from the front during regular maintenance or service
  • Flip-down handle/latch on quick-release base (included) prevents shaker from running if platform is not secured
  • Insulated, fold-down door with slide-out platform provides 100% sample access
  • Wide-view window and xenon light provide high visibility for harvesting
  • Top platform height is under 61 in. (154.9 cm) when units are stacked three high
  • Heavy-gauge cold-rolled steel exterior
  • Type 304 stainless-steel chamber with coved corners and built-in drain; holds 2L Erlenmeyer flasks, has xenon light with switch
  • Magnetic door gasket for tight seal
  • Stacking kit is included with each shaker at no additional cost

Mechanics

  • Heavy-duty, eccentric drive mechanism allows extended speed ranges from 25 to 400 rpm ±1 rpm with minimal vibration, even when shakers are stacked three high
  • Durable, dynamically balanced orbital shaker mechanism ensures optimum oxygenation and nutrient mixing, reduced cell clumping, and prevention of splashing and flask wetting
  • Triple counterbalanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement
  • Cool-running, brushless, 1/3 hp DC motor ensures continuous maintenance-free operation
  • Forced laminar airflow through the HEPA filter provides excellent temperature uniformity, reduces risk of cross-contamination

Ordering Information:

Platform not included. Optional single and double shaker stands and freestanding chart recorder is available.

Includes:

Stacking kit with each shaker.

Requires:

Dedicated or universal slideout shaker platform 29.5 x 18 in. (74.9 x 45.7 cm), available separately.

Recommended for:

  • Bacterial suspensions
  • Hybridizations
  • Solubility studies
  • Diagnostic test
  • Extraction procedures
  • Washing procedures
  • General mixing
  • Protein expression
  • Staining and destaining
  • Plasmid purification

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 32 kg
Speed Range 25 to 400 rpm
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Temperature Range (Metric) Ambient +10° to 60°C
Holds 12 x 2 L Erlenmeyer Flasks
Product Type Shaker
Load Bearing Capacity (English) 71 lb.
Certifications/Compliance CE, cUL, UL
Temperature Range (English) 50°F to 140°F
Temperature Accuracy ±0.15°C at 37°C
Temperature Resolution ±0.15°C
Frequency 60 Hz
Material Heavy-gauge Cold-rolled Steel Chamber
Depth (English) Interior 23.8 in.
Depth (Metric) Interior 60.5 cm
Dimensions (D x W x H) Interior 23.8 x 33.4 x 11.8 in. (60.5 x 84.6 x 30 cm)
Dimensions (L x W x H) 33.3 x 46.5 x 25 in. (84.6 x 118.1 x 63.5 cm)
Height (English) 25 in.
Height (English) Interior 11.8 in.
Height (Metric) 63.5 cm
Height (Metric) Interior 30 cm
Length (English) 33.3 in.
Length (Metric) 84.6 cm
Width (English) 46.5 in.
Width (English) Interior 33.4 in.
Width (Metric) 118.1 cm
Width (Metric) Interior 84.6 cm
Shipping Weight (English) 658 lb.
Shipping Weight (Metric) 298.5 kg
Controller Type Digital
Description Large Stackable Incubated Orbital Shaker
Model MaxQ 8000 Incubated Stackable Shaker
Display LED: Time, Speed, Temperature include run and setpoints
Motor Type DC brushless
No. of Positions 12
Timer Range Continuous or timed from 1 min. up to 199 hr. and 59 min
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.