Learn More
Description
Integrate Thermo Scientific™ Data Output Accessories for your environmental chamber or incubator to increase functionality and compatibility.
Specifications
Specifications
| Description | Chart paper for single or dual pen chart recorders |
| For Use With (Equipment) | MaxQ HP Orbital Shakers |
| Lighting | LED |
| Temperature Range (Metric) | 0°C to 100°C |
| Type | Chart Recorders and Paper |
| Installation | Customer Installed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.