Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps

Catalog No. 11676030 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
25 mL Erlenmeyer Flask
2800 mL Fernbach Flask
50 mL Erlenmeyer Flask
500 mL Erlenmeyer Flask
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
11-676-030 2800 mL Fernbach Flask
11-676-022 25 mL Erlenmeyer Flask
11-676-023 50 mL Erlenmeyer Flask
11-676-027 500 mL Erlenmeyer Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-676-030 Supplier Thermo Scientific™ Supplier No. 238074

missing translation for 'validMainframeMsg'

Maximize vessel capacity and simplicity when working with a single vessel size such as a flask using Thermo Scientific™ MaxQ™ 8000 Shakers Dedicated Platforms with Clamps.

  • Clamps come installed to provide maximum capacity
TRUSTED_SUSTAINABILITY

Specifications

Holds 2800 mL Fernbach Flask
Product Type Shaker Platform with Clamps
Dimensions (L x W) 29.5 x 18 in.
Length (English) Platform 29.5 in.
Length (Metric) Platform 75 cm
Width (English) Platform 18 in.
Width (Metric) Platform 45.7 cm
For Use With (Equipment) MaxQ™ 8000 Shaker
No. of Positions 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.