Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ MaxQ™ HP Incubated Tabletop Orbital Shaker, 120V 60Hz, 6.5A or 230V 50/60Hz, 3.2A

Catalog No. 11676232
Change view
Click to view available options
Orbit:
25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
11-676-232 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 11-676-232 Supplier Thermo Scientific™ Supplier No. SHKE420HP
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Hold six 2L flasks and allow sample viewing without disturbing chamber atmosphere with Thermo Scientific™ MaxQ™ HP Incubated Tabletop Orbital Shakers.

Hold six 2L flasks and allow sample viewing without disturbing chamber atmosphere with Thermo Scientific™ MaxQ™ HP Incubated Tabletop Orbital Shakers. Improve product yield with outstanding temperature uniformity, while the double-walled, insulated chamber contributes to optimum growth.

Features
  • Performs over an industry-leading temperature range, ensuring flexibility for a broad range of applications
  • Platform easily accommodates six 2L flasks or four 2800mL Fernbach flasks
  • Spill tray, sealed mechanism and control panel, and outside-chamber location of electronics ensure that shaker components are not damaged by spills
  • Audible/visual over- and undertemperature tracking alarms ensure product protection
  • Separate adjustable overtemperature safety alarm with independent probe provides additional backup
  • Audible/visual, high/low rpm tracking alarms alert to speed deviations
Easily Programmable
  • Microprocessor functions are calibrated easily via keypad
  • Run setpoints for temperature, speed and time: can be viewed simultaneously on 20-character backlit display to minimize errors when inputting paramenters
  • Alphanumeric status messages show cycle status
  • Menu-driven programming makes parameters quick and easy to access
Solid Construction
  • Double-wall, insulated chamber contributes to optimum, controlled uniformity
  • Twin blowers ensure temperature uniformity, creating an ideal environment for temperature-sensitive cultures and heavy product loads
  • Molded, clear acrylic lid with triplepoint reinforced hinges withstands years of use without cracking or discoloring
Ordering Information:

Platform not included.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 32 kg
Speed Range 25 to 525 rpm, ±1 rpm
Electrical Requirements 120/230 V, 50/60 Hz
Voltage 115 V
Temperature Range (Metric) Ambient +5° to 80°C
Amperage 6.5 A
Holds 2 L Erlenmeyer Flask
Product Type Shaker
Load Bearing Capacity (English) 71 lb.
Certifications/Compliance CE, cUL, UL
Plug Type NEMA 5-15P Plug
Temperature Range (English) 41°F to 176°F
Temperature Resolution ± 0.1°C
Temperature Setting 0.1°C
Frequency 50/60 Hz
Depth (English) Interior 21.2 in.
Depth (Metric) Interior 53.8 cm
Dimensions (D x W x H) Interior 21.2 x 21.4 x 12.6 in. (53.8 x 54.4 x 32 cm)
Dimensions (L x W x H) 29 x 24.3 x 20.9 in. (73.7 x 61.7 x 53.1 cm)
Height (English) 20.9 in.
Height (English) Interior 12.6 in.
Height (Metric) 53.1 cm
Height (Metric) Interior 32 cm
Length (English) 29 in.
Length (English) Platform 18 in.
Length (Metric) 73.7 cm
Length (Metric) Platform 47.5 cm
Width (English) 24.3 in.
Width (English) Interior 21.4 in.
Width (Metric) 61.7 cm
Width (Metric) Interior 54.4 cm
Width (Metric) Platform 47.5 cm
Shipping Weight (English) 250 lb.
Shipping Weight (Metric) 113 kg
Weight (English) 185 lb.
Weight (Metric) 83.9 kg
Controller Type Digital
Description Large Incubated Benchtop Orbital Shaker
Model Incubated Tabletop Orbital Shaker
Motor Type DC brushless
Timer Range Continuous or timed operation from 1 minute up to 199 hoursand 59 minutes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.