Learn More
Description
- For more than 20 years Axygen Universal pipette tips have set the standard for quality accuracy and precision in laboratories worldwide
- Redesigned to meet every researcher needs the next generation of Axygen Universal Fit pipette tips deliver improved pipettor compatibility durable hinged racks and a complete offering from 10 μL to 1200 μL
- Features include extended length tips wide bore designs for viscous solutions and proprietary MaxRecovery+™ technology to enhance liquid handling performance
- RNaseDNase free
- Nonpyrogenic
- Human DNA free
- ATP free
- Available with MaxRecovery+ proprietary next generation low retention technology formulated with no intentionally added PFAS
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Stack Rack |
| Tip Style | Beveled |
| Quantity | 10000/Cs., 1000/Pk. |
| Product Type | Pipette Tips |
| Color Code | Yellow |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.