Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mahr Maxμm III Short Range Pencil Probe, 1 mm, 1.1 N, 1 ea

Catalog No. 5000510480
Encompass

This short range pencil probe is an inductive probe designed for precise dimensional measurement tasks. Engineered for use with the Maxum III indicating unit, this plunger-style transducer provides reliable performance in dimensional inspection applications.

  • Measuring range of ±1.00 mm (-0.0400 in. to 0.0400 in.)
  • Accuracy of 10μm (0.0004 in.)
  • Includes 1.2 m cable
  • Plunger operation type
  • Probe length of 101.6 mm
  • Shank diameter of 0.3750 in.
  • Maximum measuring force of 1.1 N

Catalog No. 50-005-10480 Supplier MSC Supplier No. 70152350
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This short range pencil probe is an inductive probe designed for precise dimensional measurement tasks. Engineered for use with the Maxum III indicating unit, this plunger-style transducer provides reliable performance in dimensional inspection applications.

  • Measuring range of ±1.00 mm (-0.0400 in. to 0.0400 in.)
  • Accuracy of 10μm (0.0004 in.)
  • Includes 1.2 m cable
  • Plunger operation type
  • Probe length of 101.6 mm
  • Shank diameter of 0.3750 in.
  • Maximum measuring force of 1.1 N

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.