Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Mayday™ 1000 Person Multiperson Trauma Medical Unit
SDP

Catalog No. 19777007
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-777-007 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-007 Supplier Ready America™ Supplier No. 10411
  • $8,503.00
    $6,654.65 / Each of 1

    Save $1,848.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Ready America™ Mayday™ 1000 Person Multiperson Trauma Medical Unit includes five duffel bags.

  • Includes the following:
    • 5 Duffel Bags (Trauma Medical Unit)
    • 96 Instant Ice Pack 6 x 9 Bag
    • 6 Cervical Collar
    • 6 Splint Kit
    • 150 Multi Trauma Dressing 12 x 30
    • 50 Triangle Bandage 38 x 52
    • 200 Bloodstopper
    • 16 Body Bag
    • 2 Large Butterfly Bandages (100 Count)
    • 4 3 x 3 Sterile Gauze Pads (100 Count)
    • 8 Eye Wash (4 ounces)
    • 2 Insect Repellent (6.5 ounces)
    • 5 Burn Care Kit (15 Pieces)
    • 1 Berman Airway Set
    • 4 Instant Glucose
    • 4 Penlight
    • 3 Paramedic Shears
    • 12 Bandage Shears
    • 500 1 x 3 Plastic Bandages
    • 60 Adhesive Tape 1 x 10 yards
    • 4 4 x 4 Sterile Gauze Pads (100 Count)
    • 2 Eye Pads (50 Count)
    • 3 Alcohol (16 ounces)
    • 4 Antiseptic Towelettes (100 Count)
    • 1 Tourniquet
    • 100 Solar Blanket 6 x 4 ft
    • 40 Paramedic Blanket 54 x 80
    • 40 Ace Bandages 3 x 5 yards
    • 3 Ammonia Inhalant Ampoules (Box of 10)
    • 500 3/4 x 3 in. Plastic Bandages
    • 5 2 x 2 Sterile Gauze Pads (100 Count)
    • 8 2 in. Non-Sterile Kling Gauze Rolls (12Pack)
    • 16 Hydrogen Peroxide (4 ounces)
    • 6 Nitrile Gloves-Medium (100 Count)

Specifications

Product Type First Aid Kit
Length (English) 12 in.
For Use With (Application) 1000 Person Trauma Management
Height (English) 33 in.
Length (Metric) 30.48 cm
Color Black
Quantity 1 Ea.
Width (English) 22 in.
Width (Metric) 55.88 cm
Height (Metric) 83.82 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.