Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Mayday™ 500 Person Multiperson Trauma Medical Unit
SDP

Catalog No. 19777006
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-777-006 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-006 Supplier Ready America™ Supplier No. 10410
  • $3,267.00
    $2,556.65 / Each of 1

    Save $710.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready America™ Mayday™ 500 Person Multiperson Trauma Medical Unit includes three duffel bags.

  • Includes the following:
    • 300 Adhesive Bandage (1 x 3 in.)
    • 200 Gauze Pad (2 x 2 in.)
    • 48 Non-Sterile Gauze Pad (2 x 4 in.)
    • 200 Gauze Pad (3 x 3 in.)
    • 300 Plastic Bandage (3/4 x 3 in.)
    • 30 Surgical Tape Adhesive (1 ft x 10 yards)
    • 2 Isopropyl Alcohol (16 oz.)
    • 2 Ammonia Inhalant (box of 10)
    • 200 Antiseptic Towelettes
    • 8 Bandage Scissors
    • 1 Berman Airway Kit
    • 8 Body Bag with Toe Tags (36 x 90 in.)
    • 4 Cervical Collar
    • 3 Doctor's Penlight
    • 50 Sterile Eye Pad
    • 4 Eye Wash (4 oz.)
    • 8 Hydrogen Peroxide (4 oz.)
    • 48 Ice Pack (6 x 9 in.)
    • 1 Insect Repellent Spray Bottle
    • 1 Medium Roll Bag
    • 2 Glucose Gel
    • 100 Butterfly Bandage (large)
    • 50 Large Mayday Solar Blanket
    • 20 Paramedic Blanket
    • 2 EMT Paramedic Scissors
    • 1 Tourniquet
    • 3 Splint Kit
    • 25 Triangular Bandage (36 x 36 in.)
    • 75 Blood Stopper Trauma Dressing
    • 20 Ace Badnage (3 in. x 4.5 yards)
    • 2 Large Roll Bag
    • 3 Burn Care Kit
    • 300 Nitrile Gloves
    • 200 Sterile Gauze Pads
    • 75 Multi Trauma Dressing (10 x 30 in.)

Specifications

Product Type First Aid Kit
Length (English) 12 in.
Length (Metric) 30.48 cm
Height (English) 33 in.
For Use With (Application) 500 Person Trauma Management
Color Black
Quantity 1 Ea.
Width (English) 22 in.
Width (Metric) 55.88 cm
Height (Metric) 83.82 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.