Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Mayday™ CERT Action Response Unit Emergency Kit
SDP

Catalog No. 19777027
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-027 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-027 Supplier Ready America™ Supplier No. 10162
  • $276.00
    $212.65 / Each of 1

    Save $63.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready America™ Mayday™ CERT Action Response Unit Emergency Kit designed for first responders.

  • Includes the following:
    • 1 C.E.R.T. Hard hat
    • 1 Backpack Green with C.E.R.T. lettering
    • 1 Heavy duty work gloves
    • 1 Chemical goggles-vented
    • 1 14 N 1 Pocket tool
    • 1 3 LED D Flashlight
    • 1 Alkaline D size batteries
    • 1 15 in. pry bar
    • 1 Lumber crayon
    • 1 12 hr light stick-green
    • 1 Knee pads - XL
    • 1 Gas shut off wrench
    • 1 Flat Fold N95 dust mask
    • 1 Duct tape 10 yards
    • 1 Metal whistle with lanyard
    • 1 Barricade tape 3 x 300 ft - (yellow caution)
    • 1 Poly rope- (0.25 x 50 ft)
    • 3 Mayday Water Pouch (4.225 oz.)
    • 1 Large Mayday Mylar Solar blanket - (which retains 90% of your body heat)
    • 1 Blood stopper trauma dressing
    • 4 4 x 4 Sterile Gauze pads
    • 1 Hydrogen Peroxide - 4 oz.
    • 1 EMT Paramedic scissors
    • 1 SPF 30 towelettes -foil pack
    • 1 0.5 x 2.5 yards - tape no spool
    • 1 C.E.R.T. Green mesh safety vest with yellow C.E.R.T. lettering
    • 1 Vinyl gloves

Specifications

Product Type Emergency Kit
Color Green
Material Canvas
Height (English) 12 in.
Height (Metric) 30.48 cm
Length (English) 16 in.
Length (Metric) 40.64 cm
Weight (English) 9.6 lb.
Weight (Metric) 4.36 kg
Width (English) 12 in.
Width (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.